Beli transformator 380v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Chint Control TransformerDeskripsi:Multiple input and output Voltageatribut:
- Control Transformer: JBK5
- Input Voltage (V): 380/220
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- DAYTON Control Transformersatribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Item - Transformer: Control Transformer
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- LARKIN Step Down Voltage Transformeratribut:
- Input Voltage (V): 380/220
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Aihara Denki Multi-Winding TransformerDeskripsi:It is a compact and lightweight product with excellent insulation and electrical characteristics.atribut:
- Shape: TB
- Terminal screw: M3.5
- Primary Voltage (V): 0-200-220
- Secondary Voltage (V): 0-100-110
- Included Accessory: Electrostatic shield/ground terminal
- TOYOZUMI Power Transformeratribut:
- Frequency (Hz): 50/60
- Insulation Resistance (MΩ): over 100
- Number of Phases: Single-phase
- ACME ELECTRIC Control TransformerDeskripsi:These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Enclosure Finish: Epoxy Resin Varnish
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot; Plate
- Phase - Electrical: 1
- Protective device: Primary Fuse, Secondary Fuse
- Standards: cUL
- DAYTON Three Phase TransformerDeskripsi:These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installationatribut:
- UNSPSC: 39121002
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Finish: Polymer Polyester Powder Coating
- Enclosure Material: Steel
- IP Rating: 54
- Phase - Electrical: Three
- Standards: UL Listed 1332
- Voltage Function - Transformer: Step Down; Step Up
- Winding Material - Transformer: Aluminium
- Swallow Electric Single-Phase/Three-Phase Transformer Indoor Case BK Seriesatribut:
- Mounting Dimension B (mm): 310
- Mounting Dimension a (mm): 235
- Mounting hole C (mm): Φ12
- Outer Dimensions (WxDxH) (mm): 290x360x400
- Paint Color: Munsell 5Y7 / 1
- Suitable For: Single phase / single winding: 4k-10kVA; Single phase, multiple turns: 2k-5kVA; Three-phase, single winding: 2k to 10kVA; Three-phase, multiple-volume: 1k to 5kVA
- Suitable Model: Single phase, single winding: 10-12kVA, Single phase, double winding: 5-6kVA, Three phase, single winding: 7-8kVA, Three phase, double winding: 3.5-4kVA
- STAR ELECTRIC MANUFACTURING (SUZUKID) 100V/200V/Step-Up/Step-Down Portable Transformer Transstar UniversalDeskripsi:A portable transformer for both step-up and step-down. The voltage of 100V can be boosted to 200V, and the voltage of 200V can be stepped down to 100V. The power plug does not need to be replaced by using the 100V dedicated adapter (P-361). The rated capacity is 3KVA and can be used continuously.Portable transformer for both step-up and step-down.atribut:
- Frequency (Hz): 50/60 combined use
- Mass (g): 16000
- Set Contents: Grounding 3p / 250 / 20A power plug, 100V adapter (including conversion plug)
- Input Voltage (V): 100/200 combined use
- Output voltage (V): 100/115/200/230
- Dimensions, Width W x Length L x Height H (mm): 160x280x242
- Output outlet capacity: 2P / 125V / 15A grounding, 2P / 250V / 15A grounding
- Rated Output Capacity (kVA): 3
- Transformer: Auto transformer
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Nvent Erico Air Terminal Base, Stamped Narrow, Imperial Thread (Dudukan Penangkal Petir)atribut:
- Length (mm): 54
- Width (mm): 108
- Height (mm): 42
- Conductor Size, UL: Class 1 - Class 2 (4/0 Max)
- Material: Copper
- Thread Size (Ts): 5/8 UNC
- EAN-13: 8711893154283
- Hole Size (HS): 5
- UPC: 78285672462
Daftar Harga transformator 380v Terbaru October 2026
| Fort Trafo Otomatis | Rp7.699.900 |
| DAYTON Control Transformer | Rp999.900 |
| Chint Control Transformer | Rp579.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| TOYOZUMI DENGENKIKI Transformer | Rp3.799.900 |
| DAYTON Control Transformers | Rp1.099.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.699.900 |
| LARKIN Step Down Voltage Transformer | Rp419.900 |
| Non Brand International Voltage Converter | Rp699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/0cP103845012-1.jpg)


%20SNR%2042%20Series/f4P104620544-2.jpg)




%20SNR%2021%20Series/evP104620535-2.jpg)





%20100V%2F200V%2FStep-Up%2FStep-Down%20Portable%20Transformer%20Transstar%20Universal/roP110547996-1.jpg)

/4gP105157160-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)